Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M14-1.50, Modified Bottoming, Metric Fine, 3 Flutes

  • Mfr # 1745901

  • Zoro # G9275384


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Overall Length
91.00mm
Tap Style
Spiral Flute
Shank Dia.
10.90mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1745901
Zoro #
G9275384
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
91.00mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
42.00mm
Tap Thread Size
M14-1.50
Pitch Diameter Limit
D6
55% Thread Drill Size
12.90 mm
65% Thread Drill Size
1/2 in
Drill Bit Size
12.44mm, 12.54mm, 12.64mm, 12.73mm, 12.83mm
Thread Size
M14x1.5
Shank Length
41.00 mm
75% Thread Drill Size
12.50
Square Size
8.18mm
Size
M14

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
List Number
343
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Oxide
Series
343
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Features
For Blind Hole Applications, Increased Wear Resistance
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
343
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
Metric Fine
Tap Shank Standard
ANSI
Primary Material Application ISO Code
M, P1
Thread Pitch
1.50mm
Thread Limit
D6
Measurement System
Metric

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 91 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 16 mm, 75 Percent Thread Drill Size 12.50, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.