Spiral Flute Tap, M14-1.50, Modified Bottoming, Metric Fine, 3 Flutes

  • Mfr # 3360014156

  • Zoro # G9271875


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
10.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360014156
Zoro #
G9271875
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80.00mm
Shank Dia.
10.50mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
38.00mm
Tap Thread Size
M14-1.50
Pitch Diameter Limit
D6
55% Thread Drill Size
12.90 mm
Shank Length
49.90 mm
75% Thread Drill Size
12.50
Drill Bit Size
12.44mm, 12.54mm, 12.64mm, 12.73mm, 12.83mm
65% Thread Drill Size
1/2 in
Square Size
8.18mm
Thread Size
M14x1.5
Tap Length Standard
DIN
Size
M14

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
List Number
336NI
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Tap Thread Type
Metric Fine
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
336Ni
Features
Enables Effective Machining Even in Blind Holes, Improves Cutting Edge Rigidity to Prevent Edge Chipping, Improves Wear Resistance to Prolong Tool Life
Measurement System
Metric
Primary Material Application
Nickel, Titanium
Helix Angle
11 Degrees
Thread Pitch
1.50mm
Secondary Material Application
Hardened Steel, Stainless Steel
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Tap Shank Standard
DIN
Primary Material Application ISO Code
S
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M
Extended Neck
Yes
Material Grade - Machining
336Ni

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, Powdered Metal, HR, Thread Length 24 mm, 75 Percent Thread Drill Size 12.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.