Spiral Flute Tap, M16-1.50, Modified Bottoming, Metric Fine, 3 Flutes, TiCN

  • Mfr # 1650002008

  • Zoro # G7609813


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-1.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Number of Flutes
3
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1650002008
Zoro #
G7609813
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-1.50
Shank Dia.
12.00mm
Overall Length
100.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
54.00mm
Shank Length
46.00 mm
65% Thread Drill Size
14.70 mm
Drill Bit Size
14.44mm, 14.54mm, 14.64mm, 14.73mm, 14.83mm
55% Thread Drill Size
14.90 mm
Thread Size
M16x1.5
Square Size
9.14mm
75% Thread Drill Size
14.50
Tap Length Standard
DIN
Size
M16
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Number of Flutes
3
Tap Finish
TiCN
Tap Grouping
Tap
Standards
ANSI, DIN
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16500
Thread Pitch
1.50mm
Thread Standard
Metric Fine
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, Stabilizes Chip Shape
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Measurement System
Metric
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
D6
Tap Shank Standard
DIN
Helix Angle
Variable
Material Grade - Machining
16500
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Powdered Metal, V, Thread Length 16 mm, 75 Percent Thread Drill Size 14.50, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.