Spiral Flute Tap, M16-2.00, Bottoming, Metric Coarse, 4 Flutes, TiCN

  • Mfr # 1311301508

  • Zoro # G9241784


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.20mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311301508
Zoro #
G9241784
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
9.20mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
46.00mm
Tap Thread Size
M16-2.00
Pitch Diameter Limit
Not Rated
65% Thread Drill Size
9/16 in
Square Size
9.14mm
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
Drill Bit Size
13.92mm, 14.05mm, 14.18mm, 14.31mm, 14.44mm
75% Thread Drill Size
14.00
Tap Length Standard
DIN
Shank Length
56.00 mm
Size
M16

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
4
Tap Grouping
Tap
List Number
13113
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13113
Material Grade - Machining
13113
Coolant Fed
Coolant Through
Extended Neck
Yes
Thread Limit
6H
Helix Angle
15 Degrees
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, K, N, P
Thread Pitch
2.00mm
Primary Material Application
Steel
Tap Shank Standard
DIN
Measurement System
Metric
Features
High Performance Spiral Flute Taps for Alloy Steels
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Secondary Material Application
All Materials

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Vanadium High Speed Steel, V, Thread Length 16 mm, 75 Percent Thread Drill Size 14.00, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.