Zoro Homepage

Spiral Flute Tap, M16-2.00, Modified Bottoming, Metric Coarse, TiN

  • Mfr # 1645516207

  • Zoro # G9271211


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645516207
Zoro #
G9271211
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
46.00mm
Tap Thread Size
M16-2.00
Pitch Diameter Limit
D7
55% Thread Drill Size
14.50 mm
Square Size
9.14mm
Tap Length Standard
DIN
Drill Bit Size
13.92mm, 14.05mm, 14.18mm, 14.31mm, 14.44mm
Shank Length
56.00 mm
Thread Size
M16x2
65% Thread Drill Size
9/16 in
75% Thread Drill Size
14.00
Size
M16

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
16455
Tap Finish
TiN
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN
Series
16455
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16455
Primary Material Application ISO Code
M, P
Tap Shank Standard
DIN
Thread Standard
Metric Coarse
Primary Material Application
Stainless Steel, Steel
Helix Angle
Variable
Features
Capable of High Speed Tapping in Synchronized Spindles, Long Tool Life, Trouble-Free Chip Separation
Thread Limit
D7
Coolant Fed
Non-Coolant Through
Thread Pitch
2.00mm
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Metric

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Vanadium High Speed Steel, TiN, Thread Length 16 mm, 75 Percent Thread Drill Size 14.00, Thread Limit D7, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.