Zoro Homepage

Spiral Flute Tap, M16-2.00, Modified Bottoming, Metric Coarse, TiN

  • Mfr # 2392905

  • Zoro # G2752976


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/32"
Tap Style
Spiral Flute
Shank Dia.
12.19mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2392905
Zoro #
G2752976
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-1/32"
Shank Dia.
12.19mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
54.05mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M16-2.00
75% Thread Drill Size
14.00
55% Thread Drill Size
14.50 mm
Tap Length Standard
DIN
65% Thread Drill Size
9/16 in
Shank Length
56.00 mm
Thread Size
M16x2
Square Size
9.14mm
Drill Bit Size
13.92mm, 14.05mm, 14.18mm, 14.31mm, 14.44mm
Size
M16

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI, DIN
List Number
239
Tap Thread Type
Metric Coarse
Series
239
Cutting Direction - Machining
Right Hand
Coolant Fed
Coolant Through
Helix Angle
45 Degrees
Secondary Material Application
All Materials
Measurement System
Metric
Tap Shank Standard
DIN
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Primary Material Application ISO Code
P
Primary Material Application
Steel
Extended Neck
Yes
Material Grade - Machining
239
Thread Limit
Not Rated
Features
For Blind Hole Applications, Improved Chip Evacuation and Heat Control Extends Tap Life, Improves Wear Resistance for Extended Tap Life, Increased Wear Resistance, Provides Greater Reach Capability
Thread Pitch
2.00mm

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 16 mm, 75 Percent Thread Drill Size 14.00, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.