Spiral Flute Tap, M18-1.50, Modified Bottoming, Metric Fine, 3 Flutes

  • Mfr # 3360018156

  • Zoro # G9271911


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Overall Length
95.00mm
Tap Style
Spiral Flute
Shank Dia.
14.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360018156
Zoro #
G9271911
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
95.00mm
Shank Dia.
14.00mm
Tap Dimension Type
Metric
Tap Size
M18
Thread Length
45.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M18-1.50
Square Size
10.31mm
Shank Length
56.00 mm
55% Thread Drill Size
16.90 mm
Thread Size
M18x1.5
Tap Length Standard
DIN
65% Thread Drill Size
21/32 in
Drill Bit Size
16.44mm, 16.54mm, 16.64mm, 16.73mm, 16.83mm
75% Thread Drill Size
16.50
Size
M18

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Fine
List Number
336NI
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN
Series
336Ni
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Thread Standard
Metric Fine
Material Grade - Machining
336Ni
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Tap Shank Standard
DIN
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application ISO Code
H, M
Helix Angle
11 Degrees
Primary Material Application ISO Code
S
Secondary Material Application
Hardened Steel, Stainless Steel
Features
Enables Effective Machining Even in Blind Holes, Improves Cutting Edge Rigidity to Prevent Edge Chipping, Improves Wear Resistance to Prolong Tool Life

Description

Spiral Flute Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, Powdered Metal, HR, Thread Length 24 mm, 75 Percent Thread Drill Size 16.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.