Zoro Homepage

Spiral Flute Tap, M18-2.50, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1311301708

  • Zoro # G9276136


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
13.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311301708
Zoro #
G9276136
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Pitch Diameter Limit
Not Rated
Thread Length
46.00mm
Tap Thread Size
M18-2.50
65% Thread Drill Size
5/8 in
Square Size
10.31mm
Tap Length Standard
DIN
Thread Size
M18x2.5
75% Thread Drill Size
15.50
Drill Bit Size
15.40mm, 15.56mm, 15.73mm, 15.89mm, 16.05mm
Shank Length
70.00 mm
55% Thread Drill Size
16.20 mm
Size
M18

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
List Number
13113
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13113
Helix Angle
15 Degrees
Material Grade - Machining
13113
Tap Shank Standard
DIN
Thread Limit
6H
Primary Material Application ISO Code
P
Secondary Material Application
All Materials
Extended Neck
Yes
Primary Material Application
Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, N, P
Measurement System
Metric
Thread Standard
Metric Coarse
Features
High Performance Spiral Flute Taps for Alloy Steels
Thread Pitch
2.50mm
Coolant Fed
Coolant Through

Description

Spiral Flute Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Vanadium High Speed Steel, V, Thread Length 20 mm, 75 Percent Thread Drill Size 15.50, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.