Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M18-2.50, Modified Bottoming, Metric Coarse, V

  • Mfr # 1652008308

  • Zoro # G0222527


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.80mm
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652008308
Zoro #
G0222527
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
13.80mm
Tap Dimension Type
Metric
Tap Size
M18
Overall Length
180.00mm
Thread Length
31.80mm
Tap Thread Size
M18-2.50
Pitch Diameter Limit
D7
75% Thread Drill Size
15.50 mm
Thread Size
M18x2.5
55% Thread Drill Size
16.20 mm
Square Size
10.31 mm
Shank Length
108.00 mm
65% Thread Drill Size
5/8 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
Metric Coarse
List Number
16520
Tap Finish
V
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
16520
Extended Shank
Yes
Coolant Fed
Non-Coolant Through
Thread Pitch
2.50mm
Tap Type
Spiral Flute
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Thread Limit
D7
Material Grade - Machining
16520
Primary Material Application ISO Code
H, M, P
Measurement System
Metric
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Extended Neck
Yes
Thread Standard
Metric Coarse
Helix Angle
Variable

Description

Extension Tap, Thread Size M18x2.5, Metric, Overall Length 180 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.