Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M20-1.50, Modified Bottoming, 4 Flutes, Metric Fine

  • Mfr # 2293401

  • Zoro # G3717822


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2293401
Zoro #
G3717822
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
125.00mm
Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
51.00mm
Tap Thread Size
M20-1.50
Thread Size
M20x1.5
Drill Bit Size
18.44mm, 18.54mm, 18.64mm, 18.73mm, 18.83mm
55% Thread Drill Size
18.90 mm
Square Size
0.4890 in
Shank Length
2 15/32 in
65% Thread Drill Size
18.75 mm
75% Thread Drill Size
18.50
Tap Length Standard
DIN
Size
M20
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
ANSI, DIN
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Series
229
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Tap Shank Standard
DIN
Helix Angle
45 Degrees
Material Grade - Machining
229
Primary Material Application ISO Code
P
Features
For Blind Hole Applications, Increased Wear Resistance, Provides Greater Reach Capability
Thread Pitch
1.50mm
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
Not Rated
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, P
Thread Standard
Metric Fine
List Number
229
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 4 59/64 in, High Speed Steel, Black Oxide, Thread Length 25/32 in, 75 Percent Thread Drill Size 18.50, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.