Spiral Flute Tap, M20-2.50, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1312700201

  • Zoro # G9278202


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312700201
Zoro #
G9278202
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
200.00mm
Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Pitch Diameter Limit
D8
Tap Thread Size
M20-2.50
Thread Length
51.00mm
Tap Length Standard
DIN
Square Size
12.42mm
75% Thread Drill Size
17.50
Thread Size
M20x2.5
65% Thread Drill Size
45/64 in
Drill Bit Size
17.40mm, 17.56mm, 17.73mm, 17.89mm, 18.05mm
55% Thread Drill Size
18.20 mm
Shank Length
181.00 mm
Size
M20

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
List Number
13127
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN
Series
13127
Cutting Direction - Machining
Right Hand
Thread Pitch
2.50mm
Extended Neck
Yes
Secondary Material Application ISO Code
M
Helix Angle
45 Degrees
Material Grade - Machining
13127
Secondary Material Application
Stainless Steel
Tap Shank Standard
DIN
Thread Limit
D8
Primary Material Application ISO Code
H, K, P
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel
Thread Standard
Metric Coarse
Features
15 Degrees Helix Angle, Coolant-Through
Coolant Fed
Coolant Through
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 19 mm, 75 Percent Thread Drill Size 17.50, Thread Limit D8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.