Spiral Flute Tap, M20-2.50, Plug, Metric Coarse, 4 Flutes, TiCN

  • Mfr # 1311800108

  • Zoro # G9288736


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20-2.50
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311800108
Zoro #
G9288736
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M20-2.50
Thread Length
51.00mm
Shank Dia.
16.30mm
Tap Size
M20
Overall Length
140.00mm
Tap Dimension Type
Metric
Drill Bit Size
17.40mm, 17.56mm, 17.73mm, 17.89mm, 18.05mm
Square Size
12.42mm
Tap Length Standard
DIN
Thread Size
M20x2.5
55% Thread Drill Size
18.20 mm
75% Thread Drill Size
17.50
Shank Length
67.00 mm
65% Thread Drill Size
45/64 in
Size
M20
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Grouping
Tap
Series
13118
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Steel
Measurement System
Metric
Secondary Material Application ISO Code
H, M, N
Helix Angle
15 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Thread Limit
D8
Material Grade - Machining
16500
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Standard
Metric Coarse
Features
Ductile Castings, Wind Energy Industry
Thread Pitch
2.50mm
Primary Material Application ISO Code
H, K, P
Number of Pieces
1
List Number
13118

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.