Zoro Homepage

Spiral Flute Tap, M20x1.50, Modified Bottom, Semi-Bottom, 4 Flutes

  • Mfr # 1650002408

  • Zoro # G1512072


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00 mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
16.56 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650002408
Zoro #
G1512072
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00 mm
Shank Dia.
16.56 mm
Tap Size
M20
75% Thread Drill Size
18.50
Shank Length
63.20 mm
Drill Bit Size
18.44mm, 18.54mm, 18.64mm, 18.73mm, 18.83mm
Tap Thread Size
M20x1.50
Thread Length
16.00 mm
Square Size
12.42mm
55% Thread Drill Size
18.90 mm
Tap Length Standard
DIN
Thread Size
M20x1.5
65% Thread Drill Size
18.75 mm
Size
M20

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Extended Neck
Yes
Thread Limit
D6
Material Grade - Machining
16500
Measurement System
Metric
Primary Material Application ISO Code
H, M, P
Tap Finish
TiCN
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, Stabilizes Chip Shape
Coolant Fed
Non-Coolant Through
Standards
DIN
Helix Angle
Variable
Series
16500
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Pitch
1.50mm
Tap Shank Standard
DIN
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Thread Direction
Right Hand
Secondary Material Application ISO Code
K, N, P

Description

Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, Powdered Metal, V, Thread Length 16 mm, 75 Percent Thread Drill Size 18.50, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.