Spiral Flute Tap, M22-1.50, Modified Bottoming, Metric Fine, 3 Flutes

  • Mfr # 3360022156

  • Zoro # G9271954


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Overall Length
95.00mm
Tap Style
Spiral Flute
Shank Dia.
17.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3360022156
Zoro #
G9271954
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
95.00mm
Shank Dia.
17.00mm
Tap Dimension Type
Metric
Tap Size
M22
Thread Length
45.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M22-1.50
Square Size
13.28mm
55% Thread Drill Size
20.90 mm
75% Thread Drill Size
0.8438
Thread Size
M22x1.5
65% Thread Drill Size
20.75 mm
Drill Bit Size
20.44mm, 20.54mm, 20.64mm, 20.73mm, 20.83mm
Tap Length Standard
DIN
Shank Length
57.60 mm
Size
M22

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
List Number
336NI
Tap Finish
Nitride/Oxide
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
336Ni
Thread Limit
D6
Measurement System
Metric
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M
Extended Neck
Yes
Features
Enables Effective Machining Even in Blind Holes, Improves Cutting Edge Rigidity to Prevent Edge Chipping, Improves Wear Resistance to Prolong Tool Life
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN
Helix Angle
11 Degrees
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Secondary Material Application
Hardened Steel, Stainless Steel
Material Grade - Machining
336Ni

Description

Spiral Flute Tap, Thread Size M22x1.5, Metric, Overall Length 125 mm, Powdered Metal, HR, Thread Length 30 mm, 75 Percent Thread Drill Size 0.8438, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.