Zoro Homepage

Spiral Flute Tap, M22x2.50, Modified Bottom, Semi-Bottom, 4 Flutes

  • Mfr # 1650002708

  • Zoro # G1428976


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00 mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
17.70 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650002708
Zoro #
G1428976
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
140.00 mm
Shank Dia.
17.70 mm
Tap Size
M22
65% Thread Drill Size
25/32 in
Tap Length Standard
DIN
Drill Bit Size
19.40mm, 19.56mm, 19.73mm, 19.89mm, 20.05mm
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50
Square Size
13.28mm
Tap Thread Size
M22x2.50
Thread Length
25.00 mm
Shank Length
72.60 mm
Thread Size
M22x2.5
Size
M22

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Thread Limit
D7
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16500
Secondary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Thread Direction
Right Hand
Coolant Fed
Non-Coolant Through
Tap Finish
TiCN
Primary Material Application ISO Code
H, M, P
Helix Angle
Variable
Series
16500
Measurement System
Metric
Shank Type - Machining
Straight
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, Stabilizes Chip Shape
Thread Standard
Metric Coarse
Tap Shank Standard
DIN
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Standards
DIN
Thread Pitch
2.50mm
Secondary Material Application ISO Code
K, N, P

Description

Spiral Flute Tap, Thread Size M22x2.5, Metric, Overall Length 140 mm, Powdered Metal, V, Thread Length 25 mm, 75 Percent Thread Drill Size 19.50, Thread Limit D7, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.