Spiral Flute Tap, M24-1.50, Modified Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1650002808

  • Zoro # G7587447


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
19.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650002808
Zoro #
G7587447
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
140.00mm
Shank Dia.
19.30mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-1.50
Pitch Diameter Limit
D6
Thread Length
52.00mm
75% Thread Drill Size
22.54
Square Size
14.48mm
Shank Length
71.60 mm
Tap Length Standard
DIN
65% Thread Drill Size
22.73 mm
Thread Size
M24x1.5
Drill Bit Size
22.44mm, 22.54mm, 22.64mm, 22.73mm, 22.83mm
Size
M24

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
List Number
16500
Tap Finish
TiCN
Standards
ANSI, DIN
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
16500
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, Stabilizes Chip Shape
Thread Pitch
1.50mm
Tap Shank Standard
DIN
Secondary Material Application
Aluminum, Cast Iron, Steel
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
16500
Measurement System
Metric
Helix Angle
Variable
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
D6

Description

Spiral Flute Tap, Thread Size M24x1.5, Metric, Overall Length 140 mm, Powdered Metal, V, Thread Length 16 mm, 75 Percent Thread Drill Size 22.54, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.