Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1311600501

  • Zoro # G9277554


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311600501
Zoro #
G9277554
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24-3.00
Overall Length
200.00mm
Shank Dia.
19.30mm
Tap Dimension Type
Metric
Tap Size
M24
Thread Length
56.00mm
75% Thread Drill Size
0.8281
Tap Length Standard
DIN
Shank Length
92.00 mm
55% Thread Drill Size
55/64 in
Square Size
14.48mm
65% Thread Drill Size
27/32 in
Thread Size
M24x3
Drill Bit Size
20.88mm, 21.08mm, 21.27mm, 21.47mm, 21.66mm
Size
M24
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Spiral Flute
Standards
DIN
Series
13116
Cutting Direction - Machining
Right Hand
Helix Angle
15 Degrees
Thread Pitch
3.00mm
Shank Type - Machining
Straight
Thread Limit
D9
Primary Material Application
Cast Iron, Hardened Steel, Steel
Thread Standard
Metric Coarse
Secondary Material Application
Stainless Steel
Measurement System
Metric
Material Grade - Machining
13116
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Features
Horizontal Tapping Solutions for the Wind Energy Industry
Tap Shank Standard
DIN
Extended Neck
Yes
Primary Material Application ISO Code
H, K, P
Number of Pieces
1
List Number
13116

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 0.8281, Thread Limit D9, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.