Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1311700501

  • Zoro # G9277992


product price:  $222.47
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311700501
Zoro #
G9277992
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24-3.00
Overall Length
200.00mm
Tap Size
M24
Thread Length
56.00mm
Tap Dimension Type
Metric
Shank Dia.
19.30mm
Thread Size
M24x3
Drill Bit Size
20.88mm, 21.08mm, 21.27mm, 21.47mm, 21.66mm
Square Size
14.48mm
75% Thread Drill Size
0.8281
55% Thread Drill Size
55/64 in
Shank Length
176.00 mm
65% Thread Drill Size
27/32 in
Tap Length Standard
DIN
Size
M24
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
13117
Secondary Material Application
Stainless Steel
Thread Limit
D9
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Material Grade - Machining
16500
Primary Material Application ISO Code
H, K, P
Thread Pitch
3.00mm
Extended Neck
No
Primary Material Application
Cast Iron, Hardened Steel, Steel
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
M
Features
Wind Energy Applications
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Measurement System
Metric
Number of Pieces
1
List Number
13117

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 0.8281, Thread Limit D9, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.