Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1312601701

  • Zoro # G9277895


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312601701
Zoro #
G9277895
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24-3.00
Tap Size
M24
Overall Length
160.00mm
Thread Length
56.00mm
Shank Dia.
19.30mm
Tap Dimension Type
Metric
75% Thread Drill Size
0.8281
Square Size
14.48mm
Drill Bit Size
20.88mm, 21.08mm, 21.27mm, 21.47mm, 21.66mm
Thread Size
M24x3
65% Thread Drill Size
27/32 in
Shank Length
72.00 mm
55% Thread Drill Size
55/64 in
Tap Length Standard
DIN
Size
M24
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN
Series
13126
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN
Features
15 Degrees Helix Angle, Coolant-Through
Material Grade - Machining
13126
Thread Standard
Metric Coarse
Primary Material Application
Cast Iron, Hardened Steel, Steel
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, P
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Secondary Material Application
Stainless Steel
Thread Pitch
3.00mm
Thread Limit
D19
Measurement System
Metric
Extended Neck
Yes
Number of Pieces
1
List Number
13126

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 0.8281, Thread Limit D19, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.