Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1312600401

  • Zoro # G9241845


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312600401
Zoro #
G9241845
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24-3.00
Overall Length
160.00mm
Tap Dimension Type
Metric
Thread Length
56.00mm
Shank Dia.
14.10mm
Tap Size
M24
Square Size
14.48mm
65% Thread Drill Size
27/32 in
Thread Size
M24x3
75% Thread Drill Size
0.8281
Shank Length
72.00 mm
Tap Length Standard
DIN
Drill Bit Size
20.88mm, 21.08mm, 21.27mm, 21.47mm, 21.66mm
55% Thread Drill Size
55/64 in
Size
M24
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Grouping
Tap
Standards
DIN
Series
13126
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
M
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
H, K, P
Material Grade - Machining
13126
Thread Pitch
3.00mm
Tap Shank Standard
DIN
Features
15 Degrees Helix Angle, Coolant-Through
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Hardened Steel, Steel
Helix Angle
15 Degrees
Thread Limit
D9
Coolant Fed
Coolant Through
Number of Pieces
1
List Number
13126

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 0.8281, Thread Limit D9, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.