Spiral Flute Tap, M24-3.00, Plug, Metric Coarse, 4 Flutes, TiCN

  • Mfr # 1311800408

  • Zoro # G9288754


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311800408
Zoro #
G9288754
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24-3.00
Tap Dimension Type
Metric
Thread Length
56.00mm
Tap Size
M24
Shank Dia.
19.30mm
Overall Length
160.00mm
Square Size
14.48mm
Tap Length Standard
DIN
Thread Size
M24x3
65% Thread Drill Size
27/32 in
Shank Length
72.00 mm
75% Thread Drill Size
0.8281
55% Thread Drill Size
55/64 in
Drill Bit Size
20.88mm, 21.08mm, 21.27mm, 21.47mm, 21.66mm
Size
M24
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Series
13118
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Hardened Steel, Steel
Features
Ductile Castings, Wind Energy Industry
Tap Shank Standard
ANSI
Thread Limit
D9
Shank Type - Machining
Straight
Material Grade - Machining
16500
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, K, P
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, M, N
Extended Neck
Yes
Helix Angle
15 Degrees
Thread Pitch
3.00mm
Coolant Fed
Non-Coolant Through
List Number
13118
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.