Zoro Homepage

Spiral Flute Tap, M24x3.00, Modified Bottom, Semi-Bottom, 4 Flutes

  • Mfr # 1650002908

  • Zoro # G1512011


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00 mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
19.30 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650002908
Zoro #
G1512011
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
160.00 mm
Shank Dia.
19.30 mm
Tap Size
M24
Square Size
14.48mm
55% Thread Drill Size
55/64 in
Drill Bit Size
20.88mm, 21.08mm, 21.27mm, 21.47mm, 21.66mm
Tap Thread Size
M24x3.00
Tap Length Standard
DIN
Shank Length
91.60 mm
75% Thread Drill Size
0.8281
Thread Size
M24x3
Thread Length
30.00 mm
65% Thread Drill Size
27/32 in
Size
M24

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Features
Sharp Cutting Edge, Variable Helix Flute
Cutting Direction - Machining
Right Hand
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
3.00mm
Series
16500
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Limit
D8
Thread Direction
Right Hand
Standards
DIN
Material Grade - Machining
VC-10
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
DIN
Tap Finish
TiCN
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Helix Angle
Variable

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, Powdered Metal, V, Thread Length 30 mm, 75 Percent Thread Drill Size 0.8281, Thread Limit D8, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.