Spiral Flute Tap, M27-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1311600601

  • Zoro # G9277563


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M27-3.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311600601
Zoro #
G9277563
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M27-3.00
Shank Dia.
22.70mm
Overall Length
160.00mm
Tap Dimension Type
Metric
Thread Length
64.00mm
Tap Size
M27
Drill Bit Size
23.88mm, 24.08mm, 24.27mm, 24.47mm, 24.66mm
Thread Size
M27x3
Square Size
17.07mm
65% Thread Drill Size
21.41 mm
75% Thread Drill Size
21.08
Shank Length
72.00 mm
Tap Length Standard
DIN
Size
M27
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Spiral Flute
Standards
DIN
Series
13116
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Standard
Metric Coarse
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Steel
Features
Horizontal Tapping Solutions for the Wind Energy Industry
Thread Pitch
3.00mm
Primary Material Application ISO Code
H, K, P
Secondary Material Application
Stainless Steel
Measurement System
Metric
Thread Limit
D9
Secondary Material Application ISO Code
M
Tap Shank Standard
DIN
Coolant Fed
Non-Coolant Through
Material Grade - Machining
13116
Number of Pieces
1
List Number
13116

Description

Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 160 mm, High Speed Steel, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 21.08, Thread Limit D9, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.