Spiral Flute Tap, M27-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide
Mfr # 1311600701
Zoro # G9277572
product price:Â $347.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M27-3.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1311600701
Zoro #
G9277572
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M27-3.00
Shank Dia.
22.70mm
Tap Size
M27
Tap Dimension Type
Metric
Thread Length
64.00mm
Overall Length
200.00mm
Drill Bit Size
23.88mm, 24.08mm, 24.27mm, 24.47mm, 24.66mm
65% Thread Drill Size
21.41 mm
75% Thread Drill Size
21.08
Square Size
17.07mm
Shank Length
92.00 mm
Tap Length Standard
DIN
Thread Size
M27x3
Size
M27
Pitch Diameter Limit
D9
Description
Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 21.08, Thread Limit D9, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.