Spiral Flute Tap, M27-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1311700601

  • Zoro # G9278001


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M27-3.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311700601
Zoro #
G9278001
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M27-3.00
Shank Dia.
22.70mm
Tap Size
M27
Overall Length
160.00mm
Tap Dimension Type
Metric
Thread Length
64.00mm
Tap Length Standard
DIN
Drill Bit Size
23.88mm, 24.08mm, 24.27mm, 24.47mm, 24.66mm
75% Thread Drill Size
24.08
Square Size
17.07mm
Shank Length
136.00 mm
Thread Size
M27x3
65% Thread Drill Size
24.47 mm
Size
M27
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Grouping
Tap
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
High Speed Steel
Series
13117
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Hardened Steel, Steel
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Secondary Material Application
Stainless Steel
Features
Wind Energy Applications
Primary Material Application ISO Code
H, K, P
Thread Pitch
3.00mm
Secondary Material Application ISO Code
M
Material Grade - Machining
16500
Thread Limit
D9
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Extended Neck
No
Measurement System
Metric
Thread Standard
Metric Coarse
List Number
13117
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 160 mm, High Speed Steel, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 24.08, Thread Limit D9, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.