Spiral Flute Tap, M27-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1311700701

  • Zoro # G9278017


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M27-3.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311700701
Zoro #
G9278017
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M27-3.00
Overall Length
200.00mm
Thread Length
64.00mm
Shank Dia.
22.70mm
Tap Dimension Type
Metric
Tap Size
M27
Tap Length Standard
DIN
Shank Length
176.00 mm
65% Thread Drill Size
24.47 mm
Thread Size
M27x3
Square Size
17.07mm
75% Thread Drill Size
24.08
Drill Bit Size
23.88mm, 24.08mm, 24.27mm, 24.47mm, 24.66mm
Size
M27
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Grouping
Tap
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
13117
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, K, P
Secondary Material Application
Stainless Steel
Measurement System
Metric
Thread Pitch
3.00mm
Coolant Fed
Non-Coolant Through
Features
Wind Energy Applications
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Extended Neck
No
Material Grade - Machining
16500
Tap Shank Standard
ANSI
Primary Material Application
Cast Iron, Hardened Steel, Steel
Thread Limit
D9
Number of Pieces
1
List Number
13117

Description

Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 24.08, Thread Limit D9, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.