Spiral Flute Tap, M27-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1311701801

  • Zoro # G9278114


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M27-3.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311701801
Zoro #
G9278114
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M27-3.00
Tap Size
M27
Thread Length
64.00mm
Overall Length
160.00mm
Tap Dimension Type
Metric
Shank Dia.
22.70mm
Pitch Diameter Limit
Not Rated
65% Thread Drill Size
24.47 mm
Drill Bit Size
23.88mm, 24.08mm, 24.27mm, 24.47mm, 24.66mm
Square Size
17.07mm
Tap Length Standard
DIN
Shank Length
136.00 mm
Thread Size
M27x3
75% Thread Drill Size
24.08
Size
M27

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
List Number
13117
Cutting Direction - Machining
Right Hand
Series
13117
Tap Shank Standard
ANSI
Material Grade - Machining
16500
Secondary Material Application
Stainless Steel
Helix Angle
45 Degrees
Primary Material Application ISO Code
H, K, P
Extended Neck
No
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Limit
D19
Features
Wind Energy Applications
Thread Pitch
3.00mm
Primary Material Application
Cast Iron, Hardened Steel, Steel

Description

Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 160 mm, High Speed Steel, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 24.08, Thread Limit D19, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.