Spiral Flute Tap, M27-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1312600701

  • Zoro # G9277791


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M27-3.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312600701
Zoro #
G9277791
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M27-3.00
Overall Length
200.00mm
Tap Dimension Type
Metric
Tap Size
M27
Thread Length
64.00mm
Shank Dia.
22.70mm
65% Thread Drill Size
0.9634 in
75% Thread Drill Size
0.9480
Square Size
17.07mm
Drill Bit Size
23.88mm, 24.08mm, 24.27mm, 24.47mm, 24.66mm
Shank Length
92.00 mm
Tap Length Standard
DIN
Thread Size
M27x3
Size
M27
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN
Series
13126
Cutting Direction - Machining
Right Hand
Secondary Material Application
Stainless Steel
Helix Angle
15 Degrees
Features
15 Degrees Helix Angle, Coolant-Through
Material Grade - Machining
13126
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel
Thread Pitch
3.00mm
Extended Neck
Yes
Measurement System
Metric
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
M
Tap Shank Standard
DIN
Thread Limit
D9
List Number
13126
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 0.9480, Thread Limit D9, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.