Spiral Flute Tap, M27-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1312700601

  • Zoro # G9278236


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M27-3.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312700601
Zoro #
G9278236
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M27-3.00
Overall Length
160.00mm
Tap Dimension Type
Metric
Tap Size
M27
Thread Length
64.00mm
Shank Dia.
22.70mm
Tap Length Standard
DIN
75% Thread Drill Size
0.9480
Thread Size
M27x3
65% Thread Drill Size
0.9634 in
Shank Length
136.00 mm
Square Size
17.06mm
Drill Bit Size
23.88mm, 24.08mm, 24.27mm, 24.47mm, 24.66mm
Size
M27
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Spiral Flute
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13127
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, P
Extended Neck
Yes
Helix Angle
45 Degrees
Thread Limit
D9
Secondary Material Application
Stainless Steel
Coolant Fed
Coolant Through
Measurement System
Metric
Tap Shank Standard
DIN
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material Grade - Machining
13127
Features
15 Degrees Helix Angle, Coolant-Through
Thread Pitch
3.00mm
Number of Pieces
1
List Number
13127

Description

Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 160 mm, High Speed Steel, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 0.9480, Thread Limit D9, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.