Spiral Flute Tap, M27-3.00, Plug, Metric Coarse, 4 Flutes, TiCN

  • Mfr # 1311800608

  • Zoro # G9288772


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M27-3.00
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311800608
Zoro #
G9288772
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M27-3.00
Shank Dia.
22.70mm
Thread Length
64.00mm
Tap Dimension Type
Metric
Overall Length
160.00mm
Tap Size
M27
Pitch Diameter Limit
D9
Drill Bit Size
23.88mm, 24.08mm, 24.27mm, 24.47mm, 24.66mm
65% Thread Drill Size
24.47 mm
Shank Length
72.00 mm
75% Thread Drill Size
24.08
Square Size
17.07mm
Tap Length Standard
DIN
Thread Size
M27x3
Size
M27

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
Tap Material
High Speed Steel
List Number
13118
Thread Direction
Right Hand
Tap Style
Spiral Flute
Number of Pieces
1
Tap Grouping
Tap
Series
13118
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Features
Ductile Castings, Wind Energy Industry
Thread Limit
D9
Secondary Material Application ISO Code
H, M, N
Thread Standard
Metric Coarse
Helix Angle
15 Degrees
Thread Pitch
3.00mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Tap Shank Standard
ANSI
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16500
Primary Material Application ISO Code
H, K, P
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 160 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.