Zoro Homepage

Spiral Flute Tap, M27-3.00, Plug, Metric Coarse, 4 Flutes, TiCN

  • Mfr # 1311800708

  • Zoro # G9288781


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M27-3.00
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311800708
Zoro #
G9288781
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M27-3.00
Tap Size
M27
Overall Length
200.00mm
Thread Length
64.00mm
Shank Dia.
22.70mm
Tap Dimension Type
Metric
Tap Length Standard
DIN
Shank Length
92.00 mm
75% Thread Drill Size
24.08
Square Size
17.07mm
Drill Bit Size
23.88mm, 24.08mm, 24.27mm, 24.47mm, 24.66mm
65% Thread Drill Size
24.47 mm
Thread Size
M27x3
Size
M27
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Series
13118
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Material Grade - Machining
16500
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, N
Primary Material Application
Cast Iron, Hardened Steel, Steel
Thread Standard
Metric Coarse
Measurement System
Metric
Features
Ductile Castings, Wind Energy Industry
Primary Material Application ISO Code
H, K, P
Thread Limit
D9
Helix Angle
15 Degrees
Thread Pitch
3.00mm
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
13118

Description

Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 200 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.