Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1311600901

  • Zoro # G9277597


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M30-3.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311600901
Zoro #
G9277597
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M30-3.50
Thread Length
65.00mm
Shank Dia.
25.45mm
Overall Length
250.00mm
Tap Dimension Type
Metric
Tap Size
M30
Tap Length Standard
DIN
Shank Length
112.00 mm
Square Size
19.46mm
65% Thread Drill Size
27.04 mm
75% Thread Drill Size
26.59
Drill Bit Size
26.36mm, 26.59mm, 26.82mm, 27.04mm, 27.27mm
Thread Size
M30x3.5
Size
M30
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Spiral Flute
Standards
DIN
Series
13116
Cutting Direction - Machining
Right Hand
Features
Horizontal Tapping Solutions for the Wind Energy Industry
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Tap Shank Standard
DIN
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
Thread Limit
D10
Primary Material Application
Cast Iron, Hardened Steel, Steel
Thread Standard
Metric Coarse
Extended Neck
Yes
Material Grade - Machining
13116
Thread Pitch
3.50mm
Primary Material Application ISO Code
H, K, P
Measurement System
Metric
List Number
13116
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M30x3.5, Metric, Overall Length 250 mm, High Speed Steel, Black Oxide, Thread Length 28 mm, 75 Percent Thread Drill Size 26.59, Thread Limit D10, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.