Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1311700901

  • Zoro # G9278026


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M30-3.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311700901
Zoro #
G9278026
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M30-3.50
Tap Dimension Type
Metric
Overall Length
250.00mm
Thread Length
65.00mm
Tap Size
M30
Shank Dia.
25.45mm
Drill Bit Size
26.36mm, 26.59mm, 26.82mm, 27.04mm, 27.27mm
Square Size
19.46mm
75% Thread Drill Size
26.59
Thread Size
M30x3.5
Shank Length
222.00 mm
65% Thread Drill Size
27.04 mm
Tap Length Standard
DIN
Size
M30
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Grouping
Tap
Series
13117
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, K, P
Material Grade - Machining
16500
Extended Neck
No
Primary Material Application
Cast Iron, Hardened Steel, Steel
Features
Wind Energy Applications
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
Thread Limit
D10
Helix Angle
45 Degrees
Thread Pitch
3.50mm
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Measurement System
Metric
List Number
13117
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M30x3.5, Metric, Overall Length 250 mm, High Speed Steel, Black Oxide, Thread Length 28 mm, 75 Percent Thread Drill Size 26.59, Thread Limit D10, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.