Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1312601901

  • Zoro # G9277913


product price:  $416.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M30-3.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1312601901
Zoro #
G9277913
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M30-3.50
Thread Length
65.00mm
Tap Dimension Type
Metric
Tap Size
M30
Shank Dia.
25.45mm
Overall Length
180.00mm
75% Thread Drill Size
1.0469
Tap Length Standard
DIN
Shank Length
77.00 mm
Square Size
19.46mm
65% Thread Drill Size
1.0646 in
Thread Size
M30x3.5
Drill Bit Size
26.36mm, 26.59mm, 26.82mm, 27.04mm, 27.27mm
Size
M30
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Tap Grouping
Tap
Standards
DIN
Series
13126
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN
Measurement System
Metric
Features
15 Degrees Helix Angle, Coolant-Through
Thread Pitch
3.50mm
Thread Limit
D20
Secondary Material Application ISO Code
M
Extended Neck
Yes
Material Grade - Machining
13126
Coolant Fed
Coolant Through
Thread Standard
Metric Coarse
Primary Material Application
Cast Iron, Hardened Steel, Steel
Helix Angle
15 Degrees
Primary Material Application ISO Code
H, K, P
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
List Number
13126
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M30x3.5, Metric, Overall Length 180 mm, High Speed Steel, Black Oxide, Thread Length 28 mm, 75 Percent Thread Drill Size 1.0469, Thread Limit D20, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.