Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1312701901

  • Zoro # G9278367


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M30-3.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312701901
Zoro #
G9278367
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M30-3.50
Tap Size
M30
Overall Length
180.00mm
Thread Length
65.00mm
Tap Dimension Type
Metric
Shank Dia.
25.45mm
Shank Length
153.00 mm
Tap Length Standard
DIN
Drill Bit Size
26.36mm, 26.59mm, 26.82mm, 27.04mm, 27.27mm
Thread Size
M30x3.5
Square Size
19.45mm
75% Thread Drill Size
26.59
65% Thread Drill Size
27.04 mm
Size
M30
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Grouping
Tap
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13127
Primary Material Application
Cast Iron, Hardened Steel, Steel
Measurement System
Metric
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Material Grade - Machining
13127
Secondary Material Application
Stainless Steel
Tap Shank Standard
DIN
Extended Neck
Yes
Features
Vertical Tapping
Primary Material Application ISO Code
H, K, P
Secondary Material Application ISO Code
M
Coolant Fed
Coolant Through
Thread Pitch
3.50mm
Helix Angle
45 Degrees
Thread Limit
D20
List Number
13127
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M30x3.5, Metric, Overall Length 180 mm, High Speed Steel, Black Oxide, Thread Length 27 mm, 75 Percent Thread Drill Size 26.59, Thread Limit D20, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.