Spiral Flute Tap, M33-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1311601001

  • Zoro # G9277606


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M33-3.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311601001
Zoro #
G9277606
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M33-3.50
Tap Dimension Type
Metric
Shank Dia.
25.42mm
Thread Length
65.00mm
Overall Length
180.00mm
Tap Size
M33
75% Thread Drill Size
29.59
Drill Bit Size
29.36mm, 29.59mm, 29.82mm, 30.04mm, 30.27mm
Shank Length
87.00 mm
65% Thread Drill Size
30.04 mm
Square Size
21.11mm
Tap Length Standard
DIN
Thread Size
M33x3.5
Size
M33
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Style
Spiral Flute
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13116
Helix Angle
15 Degrees
Thread Standard
Metric Coarse
Secondary Material Application
Stainless Steel
Extended Neck
Yes
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material Grade - Machining
13116
Thread Limit
D10
Tap Shank Standard
DIN
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, P
Thread Pitch
3.50mm
Features
Horizontal Tapping Solutions for the Wind Energy Industry
Number of Pieces
1
List Number
13116

Description

Spiral Flute Tap, Thread Size M33x3.5, Metric, Overall Length 180 mm, High Speed Steel, Black Oxide, Thread Length 28 mm, 75 Percent Thread Drill Size 29.59, Thread Limit D10, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.