Spiral Flute Tap, M33-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1311702001

  • Zoro # G9278132


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M33-3.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311702001
Zoro #
G9278132
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M33-3.50
Overall Length
180.00mm
Tap Dimension Type
Metric
Tap Size
M33
Thread Length
65.00mm
Shank Dia.
25.42mm
Shank Length
152.00 mm
Tap Length Standard
DIN
75% Thread Drill Size
29.59
Square Size
21.11mm
65% Thread Drill Size
30.04 mm
Drill Bit Size
29.36mm, 29.59mm, 29.82mm, 30.04mm, 30.27mm
Thread Size
M33x3.5
Size
M33
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Grouping
Tap
Series
13117
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, K, P
Coolant Fed
Non-Coolant Through
Thread Limit
D20
Shank Type - Machining
Straight
Features
Wind Energy Applications
Primary Material Application
Cast Iron, Hardened Steel, Steel
Measurement System
Metric
Extended Neck
No
Secondary Material Application
Stainless Steel
Thread Pitch
3.50mm
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
M
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Material Grade - Machining
16500
List Number
13117
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M33x3.5, Metric, Overall Length 180 mm, High Speed Steel, Black Oxide, Thread Length 28 mm, 75 Percent Thread Drill Size 29.59, Thread Limit D20, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.