Spiral Flute Tap, M33-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1312601001

  • Zoro # G9277825


product price:  $453.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M33-3.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312601001
Zoro #
G9277825
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M33-3.50
Shank Dia.
25.42mm
Thread Length
65.00mm
Tap Size
M33
Tap Dimension Type
Metric
Overall Length
180.00mm
Square Size
21.11mm
75% Thread Drill Size
1.1650
Tap Length Standard
DIN
65% Thread Drill Size
1.1827 in
Drill Bit Size
29.36mm, 29.59mm, 29.82mm, 30.04mm, 30.27mm
Shank Length
87.00 mm
Thread Size
M33x3.5
Size
M33
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN
Series
13126
Cutting Direction - Machining
Right Hand
Thread Limit
D10
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Pitch
3.50mm
Primary Material Application ISO Code
H, K, P
Thread Standard
Metric Coarse
Coolant Fed
Coolant Through
Tap Shank Standard
DIN
Features
15 Degrees Helix Angle, Coolant-Through
Measurement System
Metric
Helix Angle
15 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material Grade - Machining
13126
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Number of Pieces
1
List Number
13126

Description

Spiral Flute Tap, Thread Size M33x3.5, Metric, Overall Length 180 mm, High Speed Steel, Black Oxide, Thread Length 28 mm, 75 Percent Thread Drill Size 1.1650, Thread Limit D10, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.