Spiral Flute Tap, M33-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1312602001

  • Zoro # G9277922


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M33-3.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312602001
Zoro #
G9277922
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M33-3.50
Overall Length
180.00mm
Tap Dimension Type
Metric
Thread Length
65.00mm
Tap Size
M33
Shank Dia.
25.42mm
Drill Bit Size
29.36mm, 29.59mm, 29.82mm, 30.04mm, 30.27mm
Tap Length Standard
DIN
Shank Length
87.00 mm
65% Thread Drill Size
1.1827 in
Thread Size
M33x3.5
Square Size
21.11mm
75% Thread Drill Size
1.1650
Size
M33
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13126
Helix Angle
15 Degrees
Material Grade - Machining
13126
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, P
Features
15 Degrees Helix Angle, Coolant-Through
Coolant Fed
Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Pitch
3.50mm
Measurement System
Metric
Thread Limit
D20
Tap Shank Standard
DIN
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Hardened Steel, Steel
Number of Pieces
1
List Number
13126

Description

Spiral Flute Tap, Thread Size M33x3.5, Metric, Overall Length 180 mm, High Speed Steel, Black Oxide, Thread Length 28 mm, 75 Percent Thread Drill Size 1.1650, Thread Limit D20, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.