Spiral Flute Tap, M33-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1312701001

  • Zoro # G9278272


product price:  $453.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M33-3.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312701001
Zoro #
G9278272
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M33-3.50
Overall Length
180.00mm
Tap Dimension Type
Metric
Shank Dia.
25.42mm
Thread Length
65.00mm
Tap Size
M33
65% Thread Drill Size
1.1827 in
Tap Length Standard
DIN
Thread Size
M33x3.5
75% Thread Drill Size
1.1650
Square Size
21.10mm
Drill Bit Size
29.36mm, 29.59mm, 29.82mm, 30.04mm, 30.27mm
Shank Length
153.00 mm
Size
M33
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Spiral Flute
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13127
Thread Limit
D10
Material Grade - Machining
13127
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Hardened Steel, Steel
Thread Pitch
3.50mm
Tap Shank Standard
DIN
Features
15 Degrees Helix Angle, Coolant-Through
Helix Angle
45 Degrees
Measurement System
Metric
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, P
List Number
13127
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M33x3.5, Metric, Overall Length 180 mm, High Speed Steel, Black Oxide, Thread Length 27 mm, 75 Percent Thread Drill Size 1.1650, Thread Limit D10, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.