Spiral Flute Tap, M33-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1312701101

  • Zoro # G9278281


product price:  $659.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M33-3.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312701101
Zoro #
G9278281
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M33-3.50
Tap Size
M33
Overall Length
250.00mm
Thread Length
65.00mm
Shank Dia.
25.42mm
Tap Dimension Type
Metric
Shank Length
223.00 mm
Thread Size
M33x3.5
75% Thread Drill Size
1.1650
Tap Length Standard
DIN
65% Thread Drill Size
1.1827 in
Square Size
21.10mm
Drill Bit Size
29.36mm, 29.59mm, 29.82mm, 30.04mm, 30.27mm
Size
M33
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Grouping
Tap
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
Standards
DIN
Series
13127
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Steel
Thread Limit
D10
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
H, K, P
Tap Shank Standard
DIN
Thread Standard
Metric Coarse
Material Grade - Machining
13127
Thread Pitch
3.50mm
Coolant Fed
Coolant Through
Features
15 Degrees Helix Angle, Coolant-Through
Secondary Material Application
Stainless Steel
Helix Angle
45 Degrees
Secondary Material Application ISO Code
M
Number of Pieces
1
List Number
13127

Description

Spiral Flute Tap, Thread Size M33x3.5, Metric, Overall Length 250 mm, High Speed Steel, Black Oxide, Thread Length 27 mm, 75 Percent Thread Drill Size 1.1650, Thread Limit D10, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.