Spiral Flute Tap, M33-3.50, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide

  • Mfr # 1311601101

  • Zoro # G9277615


product price:  $575.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M33-3.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311601101
Zoro #
G9277615
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M33-3.50
Tap Size
M33
Thread Length
65.00mm
Tap Dimension Type
Metric
Shank Dia.
25.42mm
Overall Length
250.00mm
Square Size
21.11mm
Tap Length Standard
DIN
Drill Bit Size
29.36mm, 29.59mm, 29.82mm, 30.04mm, 30.27mm
65% Thread Drill Size
30.04 mm
Thread Size
M33x3.5
75% Thread Drill Size
29.59
Shank Length
122.00 mm
Size
M33
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Grouping
Tap
Standards
DIN
Series
13116
Cutting Direction - Machining
Right Hand
Helix Angle
15 Degrees
Tap Shank Standard
DIN
Material Grade - Machining
13116
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Steel
Extended Neck
Yes
Primary Material Application ISO Code
H, K, P
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Measurement System
Metric
Shank Type - Machining
Straight
Features
Horizontal Tapping Solutions for the Wind Energy Industry
Thread Standard
Metric Coarse
Thread Pitch
3.50mm
Thread Limit
D10
List Number
13116
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M33x3.5, Metric, Overall Length 250 mm, High Speed Steel, Black Oxide, Thread Length 28 mm, 75 Percent Thread Drill Size 29.59, Thread Limit D10, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.