Spiral Flute Tap, M33-3.50, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide

  • Mfr # 1311701001

  • Zoro # G9278035


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M33-3.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311701001
Zoro #
G9278035
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M33-3.50
Overall Length
180.00mm
Shank Dia.
25.42mm
Tap Dimension Type
Metric
Thread Length
65.00mm
Tap Size
M33
Thread Size
M33x3.5
Drill Bit Size
29.36mm, 29.59mm, 29.82mm, 30.04mm, 30.27mm
75% Thread Drill Size
29.59
Square Size
21.11mm
Tap Length Standard
DIN
65% Thread Drill Size
30.04 mm
Shank Length
152.00 mm
Size
M33
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
13117
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, P
Features
Wind Energy Applications
Helix Angle
45 Degrees
Thread Limit
D10
Secondary Material Application ISO Code
M
Extended Neck
No
Thread Pitch
3.50mm
Secondary Material Application
Stainless Steel
Material Grade - Machining
16500
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Number of Pieces
1
List Number
13117

Description

Spiral Flute Tap, Thread Size M33x3.5, Metric, Overall Length 180 mm, High Speed Steel, Black Oxide, Thread Length 28 mm, 75 Percent Thread Drill Size 29.59, Thread Limit D10, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.