Spiral Flute Tap, M33-3.50, Plug, Metric Coarse, 4 Flutes, TiCN

  • Mfr # 1311801008

  • Zoro # G9288815


product price:  $438.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M33-3.50
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311801008
Zoro #
G9288815
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M33-3.50
Tap Size
M33
Tap Dimension Type
Metric
Overall Length
180.00mm
Shank Dia.
25.42mm
Thread Length
65.00mm
Thread Size
M33x3.5
Tap Length Standard
DIN
65% Thread Drill Size
30.04 mm
Shank Length
87.00 mm
Square Size
21.11mm
Drill Bit Size
29.36mm, 29.59mm, 29.82mm, 30.04mm, 30.27mm
75% Thread Drill Size
29.59
Size
M33
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Grouping
Tap
Series
13118
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16500
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Thread Pitch
3.50mm
Features
Ductile Castings, Wind Energy Industry
Thread Limit
D10
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, M, N
Primary Material Application ISO Code
H, K, P
Tap Shank Standard
ANSI
Helix Angle
15 Degrees
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel
Extended Neck
Yes
List Number
13118
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M33x3.5, Metric, Overall Length 180 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.