Spiral Flute Tap, M33-3.50, Plug, Metric Coarse, 4 Flutes, TiCN

  • Mfr # 1311801108

  • Zoro # G9288824


product price:  $680.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M33-3.50
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311801108
Zoro #
G9288824
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M33-3.50
Overall Length
250.00mm
Thread Length
65.00mm
Shank Dia.
25.42mm
Tap Size
M33
Tap Dimension Type
Metric
Shank Length
122.00 mm
Square Size
21.11mm
75% Thread Drill Size
29.59
Tap Length Standard
DIN
65% Thread Drill Size
30.04 mm
Thread Size
M33x3.5
Drill Bit Size
29.36mm, 29.59mm, 29.82mm, 30.04mm, 30.27mm
Size
M33
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
13118
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, N
Thread Standard
Metric Coarse
Features
Ductile Castings, Wind Energy Industry
Helix Angle
15 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, P
Coolant Fed
Non-Coolant Through
Thread Pitch
3.50mm
Material Grade - Machining
16500
Measurement System
Metric
Thread Limit
D10
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
List Number
13118
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M33x3.5, Metric, Overall Length 250 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.