Spiral Flute Tap, M33-3.50, Plug, Metric Coarse, 4 Flutes, TiCN

  • Mfr # 1311802008

  • Zoro # G9288912


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M33-3.50
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311802008
Zoro #
G9288912
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M33-3.50
Tap Dimension Type
Metric
Thread Length
65.00mm
Overall Length
180.00mm
Tap Size
M33
Shank Dia.
25.42mm
Thread Size
M33x3.5
Tap Length Standard
DIN
Square Size
21.11mm
Shank Length
87.00 mm
Drill Bit Size
29.36mm, 29.59mm, 29.82mm, 30.04mm, 30.27mm
75% Thread Drill Size
1.1650
65% Thread Drill Size
1.1827 in
Size
M33
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Standards
DIN
Series
13118
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Measurement System
Metric
Tap Shank Standard
DIN
Primary Material Application ISO Code
H, K, P
Helix Angle
15 Degrees
Extended Neck
Yes
Thread Limit
D20
Material Grade - Machining
13118
Thread Pitch
3.50mm
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Features
Increased Hardness, Increased Wear Resistance, Lubricity and Wear Resistance, Provides Greater Reach
Secondary Material Application ISO Code
H, M, N
List Number
13118
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M33x3.5, Metric, Overall Length 180 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.