Zoro Homepage

Spiral Flute Tap, M3.5-0.60, Modified Bottoming, Metric Coarse, Oxide

  • Mfr # 2993301

  • Zoro # G9279934


product price: $28.39
/ea

Key Features

Overall Length
51.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2993301
Zoro #
G9279934
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
51.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
17.00mm
Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
D11
Thread Size
M3.5x0.6
55% Thread Drill Size
#31
75% Thread Drill Size
2.90
Shank Length
32.00 mm
Drill Bit Size
2.88mm, 2.92mm, 2.95mm, 2.99mm, 3.03mm
65% Thread Drill Size
3.00 mm
Square Size
2.79mm
Size
M3.5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
Metric Coarse
Standards
ANSI
List Number
299
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
299
Measurement System
Metric
Thread Limit
D11
Helix Angle
45 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Pitch
0.60mm
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Thread Standard
Metric Coarse
Features
Spiral Flute Tap Good for All Material
Shank Type - Machining
Straight
Material Grade - Machining
299
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 4.08 mm, 75 Percent Thread Drill Size 2.90, Thread Limit D11, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.