Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1312601301

  • Zoro # G9277852


product price:  $755.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M36-4.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312601301
Zoro #
G9277852
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M36-4.00
Tap Dimension Type
Metric
Thread Length
76.00mm
Tap Size
M36
Shank Dia.
29.56mm
Overall Length
250.00mm
Shank Length
107.00 mm
Tap Length Standard
DIN
Square Size
23.50mm
65% Thread Drill Size
1.2843 in
75% Thread Drill Size
1.2638
Thread Size
M36x4
Drill Bit Size
31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm
Size
M36
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
Standards
DIN
Series
13126
Cutting Direction - Machining
Right Hand
Thread Limit
D11
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, P
Thread Standard
Metric Coarse
Material Grade - Machining
13126
Thread Pitch
4.00mm
Features
15 Degrees Helix Angle, Coolant-Through
Extended Neck
Yes
Measurement System
Metric
Helix Angle
15 Degrees
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Tap Shank Standard
DIN
Primary Material Application
Cast Iron, Hardened Steel, Steel
List Number
13126
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 250 mm, High Speed Steel, Black Oxide, Thread Length 32 mm, 75 Percent Thread Drill Size 1.2638, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.