Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide
Mfr # 1312701301
Zoro # G9278306
product price:Â $755.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M36-4.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1312701301
Zoro #
G9278306
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M36-4.00
Thread Length
76.00mm
Tap Dimension Type
Metric
Tap Size
M36
Overall Length
250.00mm
Shank Dia.
29.56mm
Shank Length
218.00 mm
Square Size
23.49mm
75% Thread Drill Size
32.10
Thread Size
M36x4
Drill Bit Size
31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm
Tap Length Standard
DIN
65% Thread Drill Size
32.62 mm
Size
M36
Pitch Diameter Limit
D11
Description
Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 250 mm, High Speed Steel, Black Oxide, Thread Length 32 mm, 75 Percent Thread Drill Size 32.10, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.