Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1312702101

  • Zoro # G9278385


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M36-4.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312702101
Zoro #
G9278385
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M36-4.00
Thread Length
76.00mm
Tap Dimension Type
Metric
Tap Size
M36
Shank Dia.
29.56mm
Overall Length
200.00mm
Drill Bit Size
31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm
75% Thread Drill Size
32.10
65% Thread Drill Size
32.62 mm
Thread Size
M36x4
Square Size
23.49mm
Tap Length Standard
DIN
Shank Length
168.00 mm
Size
M36
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN
Series
13127
Cutting Direction - Machining
Right Hand
Coolant Fed
Coolant Through
Extended Neck
Yes
Secondary Material Application
Stainless Steel
Thread Standard
Metric Coarse
Material Grade - Machining
13127
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Features
Vertical Tapping
Measurement System
Metric
Helix Angle
45 Degrees
Thread Limit
D21
Tap Shank Standard
DIN
Thread Pitch
4.00mm
Primary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, P
List Number
13127
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 32 mm, 75 Percent Thread Drill Size 32.10, Thread Limit D21, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.